- 1/4 in Inlet Size
- Steel Housing Material
description
- Design prevents kinking of supply hoses.
- Coupler plug reduces strain on wrist, hand, elbow and shoulder from heavy hose.
- Helps prevent carpal tunnel syndrome and lost time due to injury.
features
- MAXPRO model
- Tilts up to 30° in all directions
- 360° rotation
- Maximum inlet pressure: 140 PSI
- Operating temperature: -20 to 60°C
- Nickel-plated steel coupler plug
| Finish | Nickel Plated |
| Inlet Pressure [Max] | 140 psi |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Outlet Size | 1/4 in |
| Outlet Thread Gender | Male |
| Color | Silver |
| Inlet Size | 1/4 in |
| Disconnect Type | Pressurized |
| Weight | 0.0 LB |
| EAN or UPC | 774679940898 |

