- 1/4 in Inlet Size
description
- Two rotation points prevent the hose from kinking.
- Fitting helps prevent carpal tunnel syndrome, back pain and reduces time lost to injury.
- Full flow passage.
- Streamlined design.
features
- Tilts up to 45° in all directions
- 360° rotation
- Maximum inlet pressure: 140 PSI
- Operating temperature: -20 to 60°C
- Nominal airflow at 100 PSI: 10.6 SCFM
- Chrome-plated steel fitting
| Inlet Pressure [Max] | 140 psi |
| End B Inlet Thread Gender | Male |
| Color | Silver |
| Inlet Thread Gender | Male |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Connection Type 2 | Threaded |
| Temperature [Max] | 60 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679948603 |

