- 1/4 in Inlet Size
description
- Ensures optimal efficiency of air tools by providing preset pressure.
- Prevents overpressure and overconsumption of air — reducing energy costs.
- Provides constant output pressure regardless of inlet pressure.
- Increases tool life.
- Easy Assembly: For general air applications, can connect to all 1/4 (F) NPT blow guns, tools and spray guns.
- Lightweight and compact.
- RoHS compliant.
- Arrows on the product indicate the direction of air towards the tool.
features
- CARTREG model
- Maximum operating pressure: 174 PSI
- Rated airflow: 12.5 SCFM
- Operating temperature: -20 to 60°C
- NBR seal
- Inner steel ring
- Stainless steel spring
- Tolerance: + or - 10.1 PSI to 87 PSI
| Outlet Thread Gender | Male |
| Compatible Fluids | Air |
| Regulated Pressure [Max] | 45 psi |
| Outlet Quantity | 1 |
| Inlet Pressure [Max] | 174 psi |
| Outlet Connection | Threaded |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679088880 |

