- 3/8 in Inner Diameter
- 1 ft Working Length
- Yellow
description
- The hose whip hose is used between the air tool and the quick coupler to protect against shock and percussion. It improves tool maneuverability, reduces fatigue and increases user productivity.
- It is lightweight and ultra-flexible even in extreme temperatures with excellent oil and abrasion resistance.
features
- Maximum inlet pressure: 300 PSI
- Air inlet connection: 1/4 (M) NPT
- Air outlet connection: 1/4 (F) NPT
- Operating temperature: -54 to 65°C
- Hybrid polymer hose
| Inner Diameter | 3/8 in |
| Outlet Connection | Threaded |
| Inlet Pressure [Max] | 300 psi |
| Inlet Thread Gender | Male |
| Compatible Fluids | Air, Water |
| HOSE COLOR | Yellow |
| Outlet Size | 1/4 in |
| Working Length | 1 ft |
| Inlet Size | 1/4 in |
| Fluid Temperature [Max] | 65 °F |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679085735 |

