- 3/8 in Inner Diameter
- 5 ft Working Length
- Black
description
- The hose whip hose is used between the air tool and the quick coupler to protect against shock and percussion. It improves tool maneuverability, reduces fatigue and increases user productivity.
- It is lightweight and flexible with excellent oil resistance.
features
- Maximum inlet pressure: 250 PSI
- Air inlet connection: 1/4 (M) NPT
- Air outlet connection: 1/4 (F) NPT
- Operating temperature: -40 to 100°C
- Nitrile hose (type C)
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 250 psi |
| Outlet Thread Gender | Female |
| Working Length | 5 ft |
| Inner Diameter | 3/8 in |
| Compatible Fluids | Air, Water |
| Outlet Connection | Threaded |
| HOSE COLOR | Black |
| Inlet Thread Gender | Male |
| Outlet Size | 1/4 in |
| Outlet Quantity | 1 |
| Fluid Temperature [Max] | 100 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679625443 |

