- 3/8 in Inner Diameter
- 1.5 ft Working Length
- Yellow
features
- Maximum inlet pressure: 300 PSI
- Air inlet connection: 1/4 industrial steel coupler plug
- 2nd Air inlet connection: 360° rotating 1/4 (M) NPT aluminum fitting
- Operating temperature: -10 to 60°C
- Hybrid polymer hose
| Inlet Pressure [Max] | 300 psi |
| Outlet Size | 1/4 in |
| Inlet Thread Gender | Male |
| Fluid Temperature [Max] | 60 °F |
| Working Length | 1.5 ft |
| HOSE COLOR | Yellow |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| Inner Diameter | 3/8 in |
| Outlet Connection | Plug |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679085674 |

