- 3/8 in Inner Diameter
- 1.5 ft Working Length
- Yellow
features
- With MAXQUIK quick coupler
- Maximum inlet pressure: 300 PSI
- Air inlet connection: 1/4 Aro 210 steel end
- 2nd Air inlet connection: 1/4 Aro 210 steel connection
- Operating temperature: -40 to 65°C
- Hybrid polymer hose
| Working Length | 1.5 ft |
| Fluid Temperature [Max] | 65 °F |
| Outlet Thread Gender | Female |
| Outlet Quantity | 1 |
| HOSE COLOR | Yellow |
| Outlet Connection | Threaded |
| Inner Diameter | 3/8 in |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679014209 |

