- 1/4 in Inlet Size
description
- Universal joint for optimum connection of air tools to the distribution network.
- Improves tool manoeuvrability, reduces user fatigue and extends hose life.
- Swivels 360° in two places, allowing the hose to fall to the ground no matter how the tool is handled.
features
- AIRPRO model
- 360° rotation
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 125°C
- Nominal airflow at 100 PSI: 33 SCFM
| Compatible Fluids | Air |
| End B Inlet Thread Gender | Male |
| Color | Black, Silver |
| Inlet Pressure [Max] | 140 psi |
| Inlet Thread Gender | Male |
| Connection Type 2 | Threaded |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679627041 |

