- Composite Housing Material
description
- Universal joint for optimum connection of air tools to the distribution network.
- Improves tool manoeuvrability, reduces user fatigue and extends hose life.
- Swivels 360° in two places, allowing the hose to fall to the ground no matter how the tool is handled.
features
- AIRPRO model
- 360° rotation
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 125°C
- Nominal airflow at 100 PSI: 33 SCFM
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Color | Black, Silver |
| Housing Material | Composite |
| Weight | 0.14 LB |
| EAN or UPC | 774679906818 |

