- Aluminum Housing Material
description
- Universal joint for optimum connection of air tools to the distribution network.
- Improves tool manoeuvrability, reduces user fatigue and extends hose life.
- Swivels 360° in two places, allowing the hose to fall to the ground no matter how the tool is handled.
features
- 360° rotation
- Maximum inlet pressure: 200 PSI
- Operating temperature: -10 to 60°C
| Inlet Pressure [Max] | 150 psi |
| Color | Silver |
| Compatible Fluids | Air |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679018603 |

