- 1/4 in Inlet Size
description
- Ideal for connecting three tools to a single air hose.
- Compact design.
| Outlet Thread Gender | Female |
| Compatible Fluids | Air |
| Outlet Connection | Threaded |
| Outlet Quantity | 3 |
| Inlet Thread Gender | Female |
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Drain | No |
| Color | Black |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679919740 |

