- 3/8 in Inlet Size
description
- Ideal for connecting three tools to a single air hose.
- Compact design.
| Outlet Size | 1/4 in |
| Outlet Thread Gender | Female |
| Housing Material | Aluminum |
| Color | Black |
| Outlet Connection | Threaded |
| Inlet Size | 3/8 in |
| Compatible Fluids | Air |
| Drain | No |
| Inlet Thread Gender | Female |
| Outlet Quantity | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 774679628055 |

