- 1/4 in Inlet Size
description
- Ideal for connecting three tools to a single air hose.
- Compact design.
features
- Nickel-plated brass air splitter
| Inlet Thread Gender | Male |
| Outlet Size | 1/4 in |
| Housing Material | Brass |
| Outlet Quantity | 2 |
| Drain | No |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Finish | Nickel Plated |
| Outlet Connection | Threaded |
| Color | Silver |
| Outlet Thread Gender | Female |
| Weight | 0.08 LB |
| EAN or UPC | 774679628604 |

