- 15.24 m Working Length
description
- Truck tire inflation kit for transferring compressed air between suspension systems thanks to its universal (gladhand) coupling head.
features
- Universal coupling head (gladhand)
- 34 cm dual-head air chuck
- 50 ft. 3/8 D.I. polymer hose with protective sheath at ends
| Compatible Fluids | Air |
| Working Length | 15.24 m |
| HOSE COLOR | Orange |
| Inlet Pressure [Max] | 300 psi |
| Chuck Type | Closed |
| Weight | 0.0 LB |
| EAN or UPC | 774679090319 |

