- 1/4 in Inlet Size
- 1 m Working Length
description
- 3 functions: inflation, deflation and pressure reading.
- Digital display on large backlit screen.
- Central inflation/deflation button for left- or right-handed use.
- Easy-to-replace CR2032 lithium battery.
- RoHS compliant.
features
- 1 m rubber hose
- Inflating nozzle (self-locking)
- Rubber protector
- Maximum inlet pressure: 145 PSI
- Operating temperature: -10 to 40°C
- Reading accuracy: 0.8 %
- Inlet connection: 1/4 (F) NPT
- Measurement units: PSI, bar, kPa, MPa and kg/cm2
- Compatible fluids: compressed air and nitrogen
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Chuck Type | Closed |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Color | Black |
| Working Length | 1 m |
| Display Type | Digital |
| Weight | 0.0 LB |
| EAN or UPC | 774679113070 |

