- 1/4 in Inlet Size
- 1.8 m Working Length
description
- Flexible hose also allows the user to work standing up, reducing back injuries.
- Design allows the user to maintain a safe distance from the tire during inflation and deflation, as required by safety agencies.
- Button-operated deflation function makes it easy to reduce tire pressure to the desired level.
- 3 functions: inflation, deflation and tire pressure measurement.
- Rubber protector guards the gauge against impact.
- Lightweight, easy-to-grip ergonomic handle.
features
- AIRPRO model
- 1.8 m hose
- Straight air chuck with hexagonal base and clip
- Twin foot air chuck
- 60 mm pressure gauge with rubber protector
- Maximum inlet pressure: 174 PSI
- Operating temperature: -20 to 60°C
- Inlet connection: 1/4 (F) NPT
- Graduation: 2 PSI
- Measurement units: PSI and bar
- Compatible fluids: compressed air and nitrogen
| Temperature [Max] | 60 °F |
| Inlet Pressure [Max] | 174 psi |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Chuck Type | Open |
| Inlet Size | 1/4 in |
| Working Length | 1.8 m |
| Color | Black |
| Inlet Thread Gender | Female |
| Display Type | Analog |
| Weight | 0.0 LB |
| EAN or UPC | 774679636517 |

