- 0.38 m Working Length
description
- Precision and ease of reading thanks to magnifying glass window.
- The lens allows full visibility of the calibrated scale from 10 to 160 PSI/graduation of 2 PSI (0-11 BAR).
- 3 functions: inflation, deflation and tire pressure measurement.
features
- 38 cm rubber hose
- Dual-head rotating air chuck
- Magnifying glass lens
- Maximum inlet pressure: 160 PSI
- Graduation: 2 PSI
- Measurement units: PSI and bar
- Compatible fluids: compressed air and nitrogen
| Working Length | 0.38 m |
| Inlet Pressure [Max] | 160 psi |
| Color | Silver |
| HOSE COLOR | Red |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Display Type | Analog |
| Weight | 0.0 LB |
| EAN or UPC | 774679028831 |

