- 0.3 m Working Length
description
- Gauge for cars and heavy vehicles.
- 3 functions: inflation, deflation and tire pressure measurement.
features
- 30 cm rubber hose
- Inflating nozzle with clip
- 50 mm pressure gauge with rubber protector
- Maximum inlet pressure: 220 PSI
- Graduation: 2 PSI
- Measurement units: PSI and bar
- Compatible fluids: compressed air and nitrogen
| Color | Silver |
| HOSE COLOR | Red |
| Working Length | 0.3 m |
| Display Type | Analog |
| Inlet Pressure [Max] | 220 psi |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Weight | 0.0 LB |
| EAN or UPC | 774679028848 |

