- 1/4 in Inlet Size
- 1 m Working Length
description
- Ideal for precise tire inflation on North American and import vehicles equipped with a tire pressure monitoring system (TPMS).
- 3 functions: inflation, deflation and tire pressure measurement.
- Cast aluminum gauge with sturdy handle for high impact resistance.
- Rubber protector for added comfort and durability.
features
- 1 m hose
- Straight air chuck with hexagonal base and clip
- 80 mm aluminum pressure gauge with rubber protector
- Maximum inlet pressure: 232 PSI
- Operating temperature: 0 to 40°C
- Inlet connection: 1/4 (F) NPT
- Graduation: 2 PSI
- Measurement units: PSI and bar
| Temperature [Max] | 40 °F |
| Color | Black |
| Display Type | Analog |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Inlet Pressure [Max] | 232 psi |
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Chuck Type | Open |
| Working Length | 1 m |
| Weight | 0.0 LB |
| EAN or UPC | 774679074289 |

