- 1/4 in Inlet Size
- 2 m Working Length
description
- Designed for heavy-duty vehicles with high-pressure tires and other types of vehicle.
- Pressure gauge protected against overpressure.
- Increased impact resistance.
- Steel suspension ring for hanging gauge.
- 3 functions: inflation, deflation and tire pressure measurement.
features
- 2 m hose
- Straight air chuck with hexagonal base and clip
- 90 mm pressure gauge rotatable 45° with rubber protector
- Zinc alloy and brass handle
- Maximum inlet pressure: 350 PSI
- Operating temperature: 0 to 40°C
- Inlet connection: 1/4 (M) NPT
- Graduation: 2 PSI
- Measurement units: PSI and bar
- Compatible fluids: compressed air and nitrogen
| Display Type | Analog |
| Inlet Thread Gender | Male |
| Color | Black |
| Chuck Type | Open |
| Working Length | 2 m |
| Temperature [Max] | 40 °F |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Inlet Pressure [Max] | 350 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679027834 |

