- 1/4 in Inlet Size
- 0.38 m Working Length
description
- Designed for precise tire inflation on North American and import vehicles equipped with a tire pressure monitoring system (TPMS).
- Allows pressure adjustment without contact with tire or valve.
- Gauge with shock-proof rubber sheath.
- 3 functions: inflation, deflation and tire pressure measurement.
features
- 38 cm rubber hose
- Twin foot air chuck
- 60 mm pressure gauge with rubber protector
- Metal handle
- Maximum inlet pressure: 90 PSI
- Operating temperature: 0 to 40°C
- Inlet connection: 1/4 (M) NPT
- Graduation: 1 PSI
- Unit of measurement: PSI
| Compatible Fluids | Air, Neutral and Inert Gases |
| Inlet Thread Gender | Male |
| Inlet Size | 1/4 in |
| Color | Black |
| Inlet Pressure [Max] | 90 psi |
| Display Type | Analog |
| Working Length | 0.38 m |
| Temperature [Max] | 40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679026141 |

