- Brass Housing Material
description
- Nitrile ball joints housed to ensure a true seal in both directions.
- Corrosion-resistant aluminum handle.
- Compact size.
- Maintenance-free.
- For compressed air and water.
features
- Maximum operating pressure: 235 PSI
- Operating temperature: 0 to 80°C
- Nickel-plated brass body
- Chrome-plated brass ball
- Aluminum handle
- Nitrile seal
- Compatible fluids: compressed air and water
| Housing Material | Brass |
| Outlet Quantity | 1 |
| Lockable | No |
| Finish | Nickel Plated |
| Outlet Size | 1/8 in |
| Outlet Thread Gender | Female |
| Actuation Type | Hand |
| Inlet Size | 1/8 in |
| Inlet Pressure [Max] | 235 psi |
| Outlet Connection | Threaded |
| Compatible Fluids | Air, Water |
| Exhaust | No |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679651183 |

