- Stainless Steel 316 Housing Material
description
- Ideal for corrosion-prone areas, compressed air, water, oil and gas distribution systems.
- Double sealing system allows the valve to be used in both directions.
- Lockable PVC-coated stainless steel handle provides thermal and electrical protection.
- Handle removable during use.
- Handle with flow direction indicator.
- Silicone-free lubrication of all seals.
features
- Full flow
- Maximum operating pressure: 1000 PSI
- Operating temperature: -45 to 232°C
- 316 stainless steel body and stem
- Stainless steel handle with PVC sheath
- PTFE seal
| Outlet Quantity | 1 |
| Outlet Connection | Threaded |
| Inlet Size | 1/2 in |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Exhaust | No |
| Compatible Fluids | Air |
| Actuation Type | Hand |
| Lockable | Yes |
| Outlet Size | 1/2 in |
| Housing Material | Stainless Steel 316 |
| Inlet Pressure [Max] | 1000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679652500 |

