- Brass Housing Material
description
- Automatic and continuous downstream evacuation of air pressure from the closed position.
- Air flows unrestricted at full flow when the valve is in the OPEN position. When the valve is in the CLOSED position, the air is cut off completely while any residual air escapes through the exhaust port. This makes it possible to repair equipment or tools in complete safety.
- Lockable, only in the closed position, in accordance with the safety requirements of OSHA Part. 1910.147, allowing safe servicing of air-operated equipment.
- Threaded depressurised ventilation outlet redirects exhaust air and allows a silencer to be fitted to reduce noise.
- Robust vinyl-coated steel handle for thermal and electrical protection.
- Silicone-free lubrication of all joints.
- An 8.4 mm hole allows the tap to be locked with a padlock.
features
- With exhaust
- Exhaust connection: 1/4 NPT
- Maximum operating pressure: 200 PSI
- Operating temperature: -9 to 99°C
- Chrome-plated brass ball
- Reinforced PTFE seal
- Steel handle with PVC sheath
| Housing Material | Brass |
| Lockable | Yes |
| Outlet Size | 1-1/4 in |
| Inlet Size | 1 1/4 in |
| Compatible Fluids | Air |
| Outlet Thread Gender | Female |
| Exhaust | Yes |
| Inlet Pressure [Max] | 200 psi |
| Air Exhaust Port Thread Gender | Female |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Inlet Thread Gender | Female |
| Actuation Type | Hand |
| Weight | 0.0 LB |
| EAN or UPC | 774679060046 |

