- NPT Inlet Connection Subtype
- 1/8 in Inlet Size
- 1/8 in Outlet Size
description
- Manually operated sliding valve for opening and closing compressed air.
- Downstream air is exhausted when the sliding valve is closed.
- A safe and economical way to operate single-acting pneumatic cylinders, pneumatic greenhouses and other pneumatic equipment.
- When the ring is slid to the "open" position, air flows through the valve to the application.
- When the ring is returned to the 'closed' position, the supply is cut off and downstream pressure is released through the exhaust ports, preventing operation of the tool or machine.
features
- Maximum operating pressure: 145 PSI
- Operating temperature: -20 to 70°C
- Flow rate at 100 PSI inlet with 10 PSI pressure drop: 56 SCFM
| Inlet Pressure [Max] | 145 psi |
| Housing Material | Aluminum |
| Inlet Size | 1/8 in |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Outlet Size | 1/8 in |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Male |
| Actuation Type | Hand |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679656003 |

