- NPT Inlet Connection Subtype
- 1/2 in Inlet Size
- 1/2 in Outlet Size
description
- Compliant with OSHA standards 29 CFR part 1910.147, safety valves are used during maintenance procedures on equipment operating with compressed air (5 microns). These valves are installed in air line downcomers or individual compressed air systems.
- 3-way, 2-position valve discharges air downstream when closed.
- Yellow cast aluminum body with red handle (NACE MR0175/ISO 15156) for improved visibility.
- High-flow exhaust port.
- Silencer included.
- A standard padlock inserted in the locking catch can prevent power supply, allowing downstream servicing to be carried out in complete safety.
features
- High flow
- Muffler included
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 79°C
- Inlet/outlet flow: 161 SCFM
- Exhaust flow rate: 91 SCFM
- Cast aluminum alloy body
- Plastic handle
- Aluminum spool
- Nitrile rubber seals
- Stainless steel spring
| Inlet Pressure [Max] | 300 psi |
| Outlet Size | 1/2 in |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Housing Material | Aluminum |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Female |
| Actuation Type | Hand |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679656508 |

