- NPT Inlet Connection Subtype
- 1 1/4 in Inlet Size
- 1-1/4 in Outlet Size
description
- Compliant with OSHA standards 29 CFR part 1910.147, safety valves are used during maintenance procedures on equipment operating with compressed air (5 microns). These valves are installed in air line downcomers or individual compressed air systems.
- 3-way, 2-position valve discharges air downstream when closed.
- Yellow cast aluminum body with red handle (NACE MR0175/ISO 15156) for improved visibility.
- High-flow exhaust port.
- Silencer included.
- A standard padlock inserted in the locking catch can prevent power supply, allowing downstream servicing to be carried out in complete safety.
features
- High flow rate
- Muffler included
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 79°C
- Inlet/outlet flow: 436 SCFM
- Exhaust flow: 221 SCFM
- Cast aluminum alloy body
- Plastic handle
- Aluminum spool
- Nitrile rubber seals
- Stainless steel spring
| Outlet Connection | Threaded |
| Inlet Pressure [Max] | 300 psi |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Inlet Size | 1 1/4 in |
| Actuation Type | Hand |
| Housing Material | Aluminum |
| Compatible Fluids | Air |
| Outlet Size | 1-1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679045548 |

