- Brass Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
features
- Full flow
- Maximum operating pressure: 600 PSI
- Operating temperature: -29 to 120°C
- Chrome-plated brass ball
- PTFE stem seal and ball cage
- Steel handle with PVC sheath
| Outlet Quantity | 1 |
| Outlet Thread Gender | Male |
| Lockable | No |
| Inlet Size | 1 1/2 in |
| Inlet Pressure [Max] | 600 psi |
| Outlet Connection | Threaded |
| Compatible Fluids | Air, Water |
| Actuation Type | Hand |
| Housing Material | Brass |
| Outlet Size | 1-1/2 in |
| Exhaust | No |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679065591 |

