- Brass Housing Material
description
- Ideal for isolating compressed air from part of the network for servicing, maintenance, repair or component replacement.
- Saves energy when part of the network is not in use.
- Two-piece design in industrial-grade forged brass.
- Precision machined for maximum strength, durability and maintenance-free operation.
- Chrome-plated brass balls and nickel-plated brass body for long life and additional corrosion resistance.
- Compatible with compressed air and water distribution systems.
features
- Full flow
- Maximum operating pressure: 580 PSI
- Operating temperature: -20 to 150°C
- Nickel-plated brass body
- Chrome-plated brass ball
- Stem seal in NBR and PTFE
- PTFE ball cage
- Steel handle
- PTFE seal
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
| Finish | Nickel Plated |
| Outlet Connection | Threaded |
| Inlet Pressure [Max] | 580 psi |
| Outlet Thread Gender | Male |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air, Water |
| Housing Material | Brass |
| Outlet Quantity | 1 |
| Lockable | No |
| Actuation Type | Hand |
| Exhaust | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679036058 |

