- 1/4 in Inlet Size
- 116 psi Maximum Inlet Pressure
description
- Model specifically designed for uses requiring a flat and concentrated jet of air.
- Effective for drying, cleaning and cooling activities, ejecting parts from molding tools or stamping presses.
- Exerts strong thrust with low air consumption, lower than any other nozzle on the market.
- Model 68.050 made from ABS thermoplastic is resistant to most chemicals.
- Can be used alone or connected to a dispenser.
- Meets OSHA and other health and safety agency standards.
features
- Black ABS thermoplastic nozzle
- Air consumption at 87 PSI: 15.9 SCFM
- Operating temperature: -10 to 60°C
- Maximum operating pressure: 116 PSI
- Maximum thrust at output at 116 PSI: 1.14 lb
- Noise level at 87 PSI: 78 dB
| Inlet Pressure [Max] | 116 psi |
| Color | Black |
| Housing Material | ABS Polymer |
| Inlet Thread Gender | Male |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Air Consumption | 15.9 SCFM |
| Weight | 0.03 LB |
| EAN or UPC | 774679680503 |

