- 1/4 in Inlet Size
- 250 psi Maximum Inlet Pressure
description
- For cleaning, drying, cooling and debris removal applications.
- The flexible hose can be oriented in any direction.
- Retains its position even under high air pressure.
- Allows you to direct a jet of air precisely even in hard-to-reach places.
features
- Air inlet connection: 1/4 (M) NPT
- Black ABS thermoplastic nozzle
- Maximum operating pressure: 250 PSI
| Housing Material | ABS Polymer |
| Inlet Thread Gender | Male |
| HOSE COLOR | Red |
| Compatible Fluids | Air |
| Color | Black |
| Inlet Pressure [Max] | 250 psi |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679681128 |

