- EPDM Rubber Hose Outer Jacket Material
- 3/8 in Inner Diameter
- 2 ft Length
description
- For cleaning, drying, cooling and debris removal applications.
- The flexible hose can be oriented in any direction and maintains its position even under high air pressure.
- It allows for precise control of an air jet even in hard-to-reach places.
features
- Maximum inlet pressure: 250 PSI
- Air inlet connection: 1/4 (F) NPT
- 2nd Air inlet connection: 1/4 (M) NPT
| Outlet Connection | Threaded |
| Inner Diameter | 3/8 in |
| Outlet Thread Gender | Female |
| HOSE COLOR | Red |
| Inlet Pressure [Max] | 250 psi |
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Inlet Thread Gender | Male |
| Working Length | 2 ft |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679681180 |

