- 500 ml
description
- This mineral oil is perfect for all types of air tools such as impact wrenches, hammers, grinders, sanders, drills and any other air tools or pneumatic equipment. It is also suitable for pneumatic valves, pneumatic cylinders and air motors requiring adequate lubrication.
- Non-detergent mineral composition for maximum output and increased air tool performance.
- Contains anti-wear additives, antioxidants and corrosion inhibitors that dissolve gum and deposits to extend the life of air tools.
- Prevents rust, carbon and varnish buildup to maintain air tool speed and power.
- The 500ml size has a cap with a pouring spout.
features
- Pour point: -55°C
- Viscosity: ISO 32 and SAE 15
| Size | 500 ml |
| Viscosity | 32 |
| Pour Point | 193.28 °F |
| Lubricant Type | Mineral |
| Weight | 0.0 LB |
| EAN or UPC | 774679947651 |

