Skip to content Skip to navigation menu
4 L Mineral Oil for Air Tools

69.104

4 L Mineral Oil for Air Tools
Item #112832621
  • 4 L
4 L Mineral Oil for Air Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 L

description

  • This mineral oil is perfect for all types of air tools such as impact wrenches, hammers, grinders, sanders, drills and any other air tools or pneumatic equipment. It is also suitable for pneumatic valves, pneumatic cylinders and air motors requiring adequate lubrication.
  • Non-detergent mineral composition for maximum output and increased air tool performance.
  • Contains anti-wear additives, antioxidants and corrosion inhibitors that dissolve gum and deposits to extend the life of air tools.
  • Prevents rust, carbon and varnish buildup to maintain air tool speed and power.

features

  • Pour point: -55°C
  • Viscosity: ISO 32 and SAE 15
Lubricant Type Mineral
Size 4 L
Viscosity 32
Pour Point 193.28 °F
Weight 7.61 LB
EAN or UPC 774679691042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison