- 4 L
description
- This mineral oil provides maximum lubrication and superior protection of compressor components.
- Premium non-detergent oil with excellent anti-foaming properties.
- Reduced energy costs by optimizing compressor efficiency.
- Additives that extend oil life and prevent loss of viscosity.
- Prevents rust formation, carbon buildup and varnish for increased compressor life.
- Good resistance to oxidation and wear.
features
- For reciprocating piston compressor
- Pour point: -18°C
- Viscosity: ISO 150 and SAE 40
- Duration of use: from 3000 to 4000 hours depending on the temperature of use
| Pour Point | -0.4 °F |
| Viscosity | 150 |
| Size | 4 L |
| Lubricant Type | Mineral |
| Weight | 7.86 LB |
| EAN or UPC | 774679692049 |

