- 18.9 L
description
- Top quality oil.
- Increases compressor life.
- Four seasons oil.
- With foam inhibitor additive for rapid air evacuation.
features
- For rotary screw compressor
- Pour point: -36°C
- Viscosity: ISO 46 and SAE 20
- Duration of use: from 3000 to 4000 hours depending on the temperature of use
| Size | 18.9 L |
| Viscosity | 46 |
| Pour Point | -36 °F |
| Lubricant Type | Mineral |
| Weight | 0.0 LB |
| EAN or UPC | 774679693008 |

