Skip to content Skip to navigation menu
4 L Synthetic Oil for Air Tools

69.404.04

4 L Synthetic Oil for Air Tools
Item #115047372
  • 4 L
4 L Synthetic Oil for Air Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 L

description

  • Lubrication of air tools is one of the most important preventative maintenance factors to consider. All air tools, air valves, air cylinders and air motors that require lubrication in extreme temperatures.
  • The majority of air tool breakages are caused by inadequate lubrication. Pneumatic tools require continuous, daily lubrication using a lubricator installed as close as possible to the tool.
  • Non-detergent synthetic composition, based on polyalphaolefins for optimal performance for pneumatic tools and cylinders.
  • Very low pour point (-55°C) and stable viscosity to lubricate and protect air tools exposed to very cold temperatures.
  • Contains additives to prevent rust for extended air tool life.
  • Minimizes gum and polish to achieve optimal power and speed from air tools.
  • Daily use ensures longer tool life.

features

  • Pour point: -55°C
  • Viscosity: ISO 32 and SAE 15
Viscosity 32
Pour Point -67 °F
Lubricant Type Synthetic
Size 4 L
Weight 0.0 LB
EAN or UPC 774679948573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison