- 500 ml
description
- Lubrication of air tools is one of the most important preventative maintenance factors to consider. All air tools, air valves, air cylinders and air motors that require lubrication in extreme temperatures.
- The majority of air tool breakages are caused by inadequate lubrication. Pneumatic tools require continuous, daily lubrication using a lubricator installed as close as possible to the tool.
- Non-detergent synthetic composition, based on polyalphaolefins for optimal performance for pneumatic tools and cylinders.
- Very low pour point (-55°C) and stable viscosity to lubricate and protect air tools exposed to very cold temperatures.
- Contains additives to prevent rust for extended air tool life.
- Minimizes gum and polish to achieve optimal power and speed from air tools.
- Daily use ensures longer tool life.
- The 500ml size has a cap with a pouring spout.
features
- Pour point: -55°C
- Viscosity: ISO 32 and SAE 15
| Pour Point | -67 °F |
| Size | 500 ml |
| Viscosity | 32 |
| Lubricant Type | Synthetic |
| Weight | 0.0 LB |
| EAN or UPC | 774679947965 |

