Skip to content Skip to navigation menu
1 L Synthetic Oil for Reciprocating Compressor

69.601

1 L Synthetic Oil for Reciprocating Compressor
Item #113838013
  • 1 L
1 L Synthetic Oil for Reciprocating Compressor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 L

description

  • This synthetic oil provides optimal lubrication and superior protection of the compressor, crankcases and cylinders.
  • Excellent resistance to oxidation resulting in reduced gum and deposits.
  • Additives that protect against carbon formation and loss of viscosity.
  • Extends maintenance intervals and compressor life
  • and oil.
  • Specially formulated for cold weather compressor use.
  • Can lower compressor operating temperature by 10°C.
  • Excellent anti-foam properties.
  • No detergent.
  • The 1L format has a cap with a pouring spout.

features

  • For reciprocating piston compressor
  • Pour point: -45°C
  • Viscosity: ISO 150 and SAE 40
  • Duration of use: from 6000 to 8000 hours depending on the temperature of use
Lubricant Type Synthetic
Viscosity 150
Size 1 L
Pour Point -49 °F
Weight 0.0 LB
EAN or UPC 774679696016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison