- 20 L
description
- Hydraulic fluids are advanced food grade oils designed to provide superior and prolonged protection compared to leading specialty food grade oils. Petro-Canada's patented HT purification process produces a clear, 99.9% pure base oil — the purest in the world.
- Ensures excellent performance in high pressure systems, including those operating at pressures in excess of 1000 PSI. Can also be used to lubricate rolling bearings and circulating oil lubrication systems.
- Can be used in continuous lubricators of pneumatic systems commonly used in food processing because it provides clean, varnish-free performance even after extended service and is odorless.
- Exceptional resistance to degradation caused by oxidation, even at high temperatures and in the presence of water or acid contamination.
- Keeps systems free of sludge and varnish to ensure reliable operation of hydraulic valves and actuators.
- Helps extend fluid life and reduce downtime in harsh environments.
- Allows equipment to operate intensively for extended periods and under rigorous conditions.
features
- Food grade
- Pour point: -18°C
- Viscosity: ISO 32 and SAE 10
| Size | 20 L |
| Viscosity | 32 |
| Pour Point | -0.4 °F |
| Lubricant Type | Mineral |
| Weight | 0.0 LB |
| EAN or UPC | 774679026189 |

