- 3.78 L
description
- It is common for water to end up in the air supply to pneumatic equipment, and in cold weather the water can freeze and potentially block the air lines.
- Kilfrost K400 Anti-Freeze Lubricant ensures that tools and equipment exposed to very cold temperatures operate properly, reducing downtime and maintenance costs.
- For use with air tools, pneumatic valves and cylinders, air hoses, air motors and various equipment.
- Absorbs four times its own weight in water.
- Extends tool life and prevents rust.
- Effective at high pressures (245 PSI).
- Biodegradable.
- Soluble in water.
- Safe to use with polycarbonate bowls and polyurethane or NBR gaskets.
- Replacement caps for TOPRING oils are not compatible with Kilfrost containers.
features
- KILFROST model
- Pour point: -60°C
- Viscosity: ISO 22
| Viscosity | 22 |
| Pour Point | -60 °F |
| Size | 3.78 L |
| Lubricant Type | Synthetic |
| Weight | 0.0 LB |
| EAN or UPC | 774679089597 |

