- Hybrid Polymer Hose Outer Jacket Material
- 1/4 in Inner Diameter
- 25 ft Length
description
- High quality hybrid polymer offering excellent flexibility.
- Very good performance in cold weather (-40°C).
- 35% lighter than rubber hoses.
- Non-marking outer cover.
- Excellent abrasion resistance.
- Stitched casing allowing air to escape and preventing ballooning and possible bursting of the hose.
- Envelope with medium/high resistance to oils (RMA-Class B).
- Easy coiling, no memory.
- bend protector at both ends to increase the life of the hose.
- No presence of silicone or phthalate.
- For general use in construction and industrial environments.
features
- ECOFLEX model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: industrial 1/4 quick coupler
- 2nd Air inlet connection: 1/4 industrial coupler plug
- Operating temperature: -40 to 65°C
- Oil resistant hose (RMA-Class B)
- Hybrid polymer hose
| Outlet Size | 1/4 in |
| Outlet Quantity | 1 |
| Inner Diameter | 1/4 in |
| Inlet Pressure [Max] | 300 psi |
| Outlet Connection | Plug |
| Oil Resistance | RMA-Class B |
| Working Length | 25 ft |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air, Water |
| HOSE COLOR | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 774679031022 |

