- Hybrid Polymer Hose Outer Jacket Material
- 3/8 in Inner Diameter
- 50 ft Length
description
- Synthetic polymer hybrid blend that combines the qualities of PVC and rubber.
- Economical with excellent flexibility and very lightweight.
- Good resistance to oils, heat, ozone and abrasion.
- Easy to unroll and roll up.
- Ideal for indoors.
- Excellent hose for pneumatic tools and for general use in garages, workshops
- mechanics and factories.
features
- Flexhybrid model
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -10 to 60°C
- Synthetic polymer hose
| Outlet Connection | Plug |
| Outlet Quantity | 1 |
| Outlet Size | 1/4 in |
| Working Length | 50 ft |
| HOSE COLOR | Red |
| Compatible Fluids | Air, Water |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 300 psi |
| Inner Diameter | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679012502 |

