- EPDM Rubber Hose Outer Jacket Material
- 3/4 in Inner Diameter
- 15 ft Length
description
- Flexible and durable quality rubber for mulcoupler plugle uses.
- Envelope with medium resistance to oils (RMA-Class C).
- Tube resistant to oil mist contained in compressed air.
- Excellent abrasion resistance.
- Good resistance to heat, cold and ozone.
- Excellent hose for pneumatic tools and general industrial use, construction and agriculture.
features
- AIRFLEX PREMIUM model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -40 to 99°C
- Oil resistant hose (RMA-Class C)
- EPDM hose
| Inlet Thread Gender | Male |
| HOSE COLOR | Red |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 1/4 in |
| Working Length | 15 ft |
| Compatible Fluids | Air, Water |
| Oil Resistance | RMA-Class C |
| Inner Diameter | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679713126 |

