- EPDM Rubber Hose Outer Jacket Material
- 1/2 in Inner Diameter
- 25 ft Length
description
- Robust design for professional use.
- Robust polyester spiral braid reinforcement reduces hose elongation under pressure.
- Envelope with medium resistance to oils (RMA-Class C).
- Resistant to ozone and abrasion.
- bend protector at both ends to increase the life of the hose.
- Good flexibility.
- General use in garages, mechanical workshops, factories and for agriculture.
features
- MAXPRO model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 3/8 (M) NPT
- Operating temperature: -40 to 88°C
- Oil resistant hose (RMA-Class C)
- EPDM hose
| Compatible Fluids | Air, Water |
| Inner Diameter | 1/2 in |
| Inlet Thread Gender | Male |
| HOSE COLOR | Red |
| Oil Resistance | RMA-Class C |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 3/8 in |
| Working Length | 25 ft |
| Weight | 0.0 LB |
| EAN or UPC | 774679043247 |

