- Hybrid Polymer Hose Outer Jacket Material
- 1/4 in Inner Diameter
- 50 ft Length
description
- Designed to perform and be ultra-flexible, even in extreme temperatures.
- The physical properties and unique design of the hose make it perform better than other PVC and rubber hoses in cold weather.
- Easy coiling, no memory.
- 35% lighter than rubber for greater handling.
- Non-marking outer casing in quilted cover allowing air to evacuate and preventing ballooning and possible bursting of the hose.
- Excellent abrasion resistance.
- Envelope with medium/high resistance to oils (RMA-Class B).
- No presence of silicone or phthalate.
- RoHS compliant coil.
- Ideal in industrial and automotive environments and particularly on construction sites where flexibility is required at very cold temperatures.
- For use in factories where the presence of toxic materials is undesirable and with controlled refrigeration or freezing temperatures.
features
- EASYFLEX PREMIUM model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: industrial 1/4 quick coupler
- 2nd Air inlet connection: 1/4 industrial coupler plug
- Operating temperature: -54 to 65°C
- Oil resistant hose (RMA-Class B)
- Hybrid polymer compound hose
| Oil Resistance | RMA-Class B |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air, Water |
| Outlet Quantity | 1 |
| HOSE COLOR | Yellow |
| Inner Diameter | 1/4 in |
| Outlet Connection | Plug |
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Working Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 774679016555 |

