- PVC Hose Outer Jacket Material
- 1/2 in Inner Diameter
- 25 ft Length
description
- Made of high quality PVC, remaining flexible, even in cold weather (an alternative to rubber).
- Ideal for applications involving paint and solvents.
- Lightweight and flexible for greater maneuverability.
- Easy coiling after use, no memory.
- Excellent abrasion resistance.
- Non-marking outer casing and stitched cover allowing air to evacuate and preventing ballooning and possible bursting of the hose.
- Resistance to climatic conditions, UV rays and chemicals.
- Envelope with medium/high resistance to oils (RMA-Class B).
- No presence of silicone or phthalate.
- RoHS compliant coil.
- Ideal for factory applications.
- Excellent for pneumatic tools.
features
- THERMOFLEX model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 300 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 3/8 (M) NPT
- Operating temperature: -26 to 65°C
- Oil resistant hose (RMA-Class B)
- PVC compound hose
| Oil Resistance | RMA-Class B |
| Compatible Fluids | Air, Water |
| Inner Diameter | 1/2 in |
| Inlet Size | 3/8 in |
| Working Length | 25 ft |
| Inlet Pressure [Max] | 300 psi |
| HOSE COLOR | Blue |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679724153 |

