- PVC Hose Outer Jacket Material
- 3/8 in Inner Diameter
- 25 ft Length
description
- Multi-purpose PVC hose for air and water.
- Light and flexible, it does not mark.
- Excellent resistance to climatic conditions and ozone.
- Chemical resistant.
- Transparent with smooth inner tube.
- Silicone and phthalate free.
features
- NYFLEX model
- Maximum inlet pressure at 20°C: 225 PSI
- Compatible fluids: compressed air and water
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -4 to 65°C
- Clear PVC compound hose
| Compatible Fluids | Air, Water |
| Inlet Pressure [Max] | 225 psi |
| Inner Diameter | 3/8 in |
| Working Length | 25 ft |
| Inlet Thread Gender | Male |
| HOSE COLOR | Colorless |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679733155 |

