- PVC Hose Outer Jacket Material
- 1/2 in Inner Diameter
- 100 ft Length
description
- Light and flexible PVC, does not mark.
- Excellent resistance to climatic conditions and ozone.
- Resistance to chemicals.
- Transparent with smooth inner tube.
- bend protector at both ends increasing the lifespan of the hoses.
- No presence of silicone or phthalate.
- For air and water hoses, glue, lubrication, packaging machines.
features
- NYFLEX model
- With bend restrictor at both ends of the hose
- Maximum inlet pressure at 20°C: 200 PSI
- Compatible fluids: compressed air, water and other liquids
- Air inlet connection: 1/2 (M) NPT
- Operating temperature: -5 to 65°C
- Clear PVC compound hose
| Inlet Thread Gender | Male |
| Inner Diameter | 1/2 in |
| HOSE COLOR | Colorless |
| Compatible Fluids | Air, Water |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 200 psi |
| Working Length | 100 ft |
| Weight | 0.0 LB |
| EAN or UPC | 774679734503 |

