- PVC Hose Outer Jacket Material
- 2 in Inner Diameter
- 100 ft Length
description
- Light and flexible PVC, does not mark.
- Excellent resistance to climatic conditions and ozone.
- Resistance to chemicals.
- Transparent with smooth inner tube.
- No presence of silicone or phthalate.
- RoHS compliant.
- Certified according to the standards of the NSF-51 standard (materials and equipment for the food industry).
- Certified to Canadian Food Inspection Agency standards.
- For air and water hoses, glue, lubrication, packaging machines.
features
- NYFLEX model
- Maximum inlet pressure at 20°C: 100 PSI
- Compatible fluids: compressed air, water and other liquids
- Operating temperature: -5 to 65°C
- Hose complies with RoHs directive and NSF-51 standards
- Clear PVC compound hose
| HOSE COLOR | Colorless |
| Compatible Fluids | Air, Water |
| Inner Diameter | 2 in |
| Working Length | 100 ft |
| Inlet Pressure [Max] | 75 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679739508 |

